1/4 in. Stainless Steel Tubing
1/4 in. Stainless Steel Tubing
Package Quantity Info:
EA: 1 ST: 1 BD: 1 LF: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM A-270
- Application:
- Sanitary
- Coating:
- Polished
- Material:
- Stainless Steel
- Material Type:
- 304L
- PipeTubing Size:
- 1-1/2 in
- Wall Thickness:
- 0.049 in