1/4 in. Straight Polypropylene Compression Union Elbow
1/4 in. Straight Polypropylene Compression Union Elbow
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Ferrule nut with integral sleeve
- Rated to 50 psi
- Chemical resistant to low strength acids and bases
- Not suitable for use with oxidants, strong acids and liquids with high concentrations of free chlorine
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Opaque White
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Elbow, Straight
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 215
- Minimum Temperature:
- -30
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 50 psi, 6400 psi