1/4 in. Threaded 1000# 304L Stainless Steel Coupling

Part #IS4BSTC1MSP114B  |  Item #1314410  |  Manufacturer Part #411B-04

$ 4.76 EACH
(Pricing is for 1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #IS4BSTC1MSP114AItem #1314408Mfr. Part #411B-02

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.87 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #IS4BSTC1MSP114BItem #1314410Mfr. Part #411B-04

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.76 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #IS4BSTC1MSP114CItem #1314256Mfr. Part #411B-06

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.59 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IS4BSTC1MSP114DItem #1314413Mfr. Part #411B-08

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.59 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IS4BSTC1MSP114FItem #1314417Mfr. Part #411B-12

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.11 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IS4BSTC1MSP114GItem #1314420Mfr. Part #411B-16

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.60 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IS4BSTC1MSP114HItem #1314424Mfr. Part #411B-20

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 23.54 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS4BSTC1MSP114JItem #1314431Mfr. Part #411B-24

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.48 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IS4BSTC1MSP114KItem #1314433Mfr. Part #411B-32

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 44.85 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 304L

Origin: Global

Pressure Class: 1000#