1/4 in. Threaded 150# 304L Stainless Steel HEX Plug

Part #IS4CTHPB  |  Item #79177  |  Manufacturer Part #K417H-04

$ 1.49 EACH
(Pricing is for 1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #IS4CTHPAItem #79172Mfr. Part #K417H-02

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.49 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #IS4CTHPBItem #79177Mfr. Part #K417H-04

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.49 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #IS4CTHPCItem #79181Mfr. Part #K417H-06

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.84 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IS4CTHPDItem #79183Mfr. Part #K417H-08

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.89 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IS4CTHPFItem #79187Mfr. Part #K417H-12

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.64 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IS4CTHPGItem #79188Mfr. Part #K417H-16

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.27 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IS4CTHPHItem #79190Mfr. Part #K417H-20

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.07 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS4CTHPJItem #79193Mfr. Part #K417H-24

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.01 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IS4CTHPKItem #87884Mfr. Part #K417H-32

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.21 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IS4CTHPMItem #854302Mfr. Part #K417H-48

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 37.40 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Documents

Specifications

Clean Bagged: No

End Connection 1: MPT

End Connections: MPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Plug

Head Style: Hex

Material: Stainless Steel

Material Type: 304

Origin: Global

Pressure Class: 150#