1/4 in. Threaded 150# 304L Stainless Steel Square Plug
Part #IS4CTSPB | Item #260761 | Manufacturer Part #K417A-04
$
1.59
EACH
(Pricing is for 1/4 in)
All Sizes
Product Details
- Manufacturer may vary by location
Documents
Specifications
End Connection 1: MPT
End Connections: MPT
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
Fitting Type: Plug
Head Style: Square
Material: Stainless Steel
Material Type: 304
Origin: Global
Pressure Class: 150#