1/4 in. Threaded 150# 316 Stainless Steel Cap
1/4 in. Threaded 150# 316 Stainless Steel Cap
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- SP114 thread cap
- Manufacturer may vary by location
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-351 Grade CF8M
- Application:
- Residential
- Clean Bagged:
- No
- Diameter - Outside:
- 21/25 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Cap
- IAPMO Listed -:
- No
- Length:
- 17/25 in
- MSS:
- MSS SP-114
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- UL Listed:
- No
- Wall Thickness:
- 0.09 in
- Weight:
- 0.044 lb