1/4 x 1-11/25 in. FNPT 150# Global 316 and 316L Stainless Steel Union

You last purchased this on
 

1/4 x 1-11/25 in. FNPT 150# Global 316 and 316L Stainless Steel Union

This product requires certification to purchase.
You last purchased this on
 

1/4 x 1-11/25 in. FNPT 150# Global 316 and 316L Stainless Steel Union

  • Fast #
  • Part #IS6CTUSP114B
  • Item #1289808
  • Manufacturer Part #M687-04
3.3 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-351 CF8M
Clean Bagged:
No
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight, Union
IAPMO Listed -:
No
Length:
1-11/25 in
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
316, 316L
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Temperature Range:
Up to 366 Deg F
Thickness:
0.09 in
UL Listed:
No
Weight:
0.209 lb