1/4 in. Threaded 150# Black Malleable Iron Cap

You last purchased this on
 

1/4 in. Threaded 150# Black Malleable Iron Cap

This product requires certification to purchase.
You last purchased this on
 

1/4 in. Threaded 150# Black Malleable Iron Cap

  • Fast #
  • Part #BCAPB
  • Item #3570883
  • Manufacturer Part #B.BMCAP
4.1 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Coating: Black
  • Manufacturer may vary by location
  • Domestic
  • Threaded
  • Rating: 150#
  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B16.39
Coating:
Black
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Cap
Material:
Malleable Iron
Origin:
Domestic
Pressure Class:
150#
Type:
BCAPB