1/4 in. Threaded 150# Black Malleable Iron Cap

Part #IBCAPB  |  Manufacturer Part #ZMBCA01

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Threaded fittings used to join or change direction of nipples or threaded pipe
  • Material: Malleable Iron
  • Rated at 150 lbs
  • Imported
  • Manufacturer may vary by location

Documents

Specifications

Coating: Black

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Material: Malleable Iron

Origin: Global

Pressure Class: 150#

Schedule Class: Standard

Size: 1/4 in

Type: IBCAPB