1/4 in. Threaded 150# Black Malleable Iron Tee

Part #IBTB  |  Item #190857  |  Manufacturer Part #ZMBT01

$ 5.17 EACH
(Pricing is for 1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #IBTAItem #190890Mfr. Part #ZMBT00

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.47 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #IBTBItem #190857Mfr. Part #ZMBT01

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.17 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #IBTCItem #241846Mfr. Part #ZMBT02

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.17 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IBTDItem #160861Mfr. Part #ZMBT03

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.36 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IBTFItem #160862Mfr. Part #ZMBT04

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.73 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IBTGItem #160863Mfr. Part #ZMBT05

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.34 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IBTHItem #160864Mfr. Part #ZMBT06

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.51 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IBTJItem #160865Mfr. Part #ZMBT07

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.32 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IBTKItem #160866Mfr. Part #ZMBT08

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.32 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #IBTLItem #274277Mfr. Part #ZMBT09

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 50.02 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IBTMItem #273555Mfr. Part #ZMBT10

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 75.07 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #IBTPItem #274278Mfr. Part #ZMBT11

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 176.24 /EACH
    Added to your cart. View Cart
  • 5 in

    Part #IBTSItem #1115084Mfr. Part #ZMBT12

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 473.59 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #IBTUItem #312699Mfr. Part #ZMBT13

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 503.50 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • Rating: 150#
  • Threaded
  • Import

Documents

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.3, ASME B16.34, ASME B16.39]

ASTM Specifications: [ASTM A-153, ASTM A-197, ASTM A-197M]

Application: Fire Protection

Coating: Black

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Size 3: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Material: Malleable Iron

Maximum Pressure: 300 psi

Origin: Global

Pressure Class: 150#

Product Type: Threaded Fitting

Type: IBTB

UL Listed: Yes