1/4 in. MPT 150# Global Galvanized Malleable Iron Solid Plug

You last purchased this on
 

1/4 in. MPT 150# Global Galvanized Malleable Iron Solid Plug

This product requires certification to purchase.
You last purchased this on
 

1/4 in. MPT 150# Global Galvanized Malleable Iron Solid Plug

  • Fast #
  • Part #IGPB
  • Item #171735
  • Manufacturer Part #ZMGPL01
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Coating: Galvanized
  • Threaded fittings used to join or change direction of nipples or threaded pipe
  • Manufacturer may vary by location
  • Imported
  • Rated at 150 lbs
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.14, ANSI B16.3
ASME:
ASME B1.20.1, ASME B16.14, ASME B16.3
ASTM:
ASTM A-197
Application:
Fire Protection
Coating:
Galvanized
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Solid Plug
Head Style:
Square Head
ISO:
ISO 9001:2000
Material:
Malleable Iron
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
UL Listed:
Yes