1/4 in. Threaded 150# Street Black Malleable Iron 90 Degree Elbow

Part #BS9B  |  Item #7085  |  Manufacturer Part #0310015805

$ 4.55 EACH
(Pricing is for 1/4 in)
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  30
  • Case:  180
  • Pallet:  14220
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #BS9AItem #24087Mfr. Part #0310015607

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.55 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 1/4 in

    Part #BS9BItem #7085Mfr. Part #0310015805

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.55 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 3/8 in

    Part #BS9CItem #43016Mfr. Part #0310016001

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.55 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 1/2 in

    Part #BS9DItem #26228Mfr. Part #0310016209

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.41 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 3/4 in

    Part #BS9FItem #9970Mfr. Part #0310016407

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.41 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 1 in

    Part #BS9GItem #45347Mfr. Part #0310016605

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.25 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 1-1/4 in

    Part #BS9HItem #21450Mfr. Part #0310016803

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.70 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 1-1/2 in

    Part #BS9JItem #22147Mfr. Part #0310017009

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.98 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 2 in

    Part #BS9KItem #22798Mfr. Part #0310017207

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.09 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 2-1/2 in

    Part #BS9LItem #41728Mfr. Part #0310017405

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 58.02 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 3 in

    Part #BS9MItem #1752Mfr. Part #0310017603

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 88.56 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 4 in

    Part #BS9PItem #18867Mfr. Part #0310017801

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 174.22 /EACH
    Added to your cart. View Cart

    0 available for pick-up

Product Details

  • Manufacturer may vary by location
  • Coating: Black
  • Elbow Type: Street
  • Rating: 150#
  • Threaded
  • Domestic

Documents

Specifications

ASME Specifications: [ASME B16.3, ASME B1.20.1]

ASTM Specifications: ASTM A-197

Clean Bagged: No

Coating: Black

Elbow Degree: 90

End Connection 1: FPT

End Connection 2: MPT

End Connections: FPT x MPT

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: [Straight, Standard, Street]

Material: Malleable Iron

Maximum Temperature: 350

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 150#

Temperature Range: -20 to 350 Deg F

Type: BS9B

UL Listed: Yes