1/4 in. Threaded 150# Street Galvanized Malleable Iron 45 Degree Elbow

Part #IGS4B  |  Manufacturer Part #ZMGLST4501

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Material: Malleable Iron
  • Coating: Galvanized
  • Elbow Type: Street
  • Rating: 150#
  • Import
  • Threaded

Documents

Specifications

Clean Bagged: No

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight, Street

Material: Malleable Iron

Origin: Global

Pressure Class: 150#

Type: IGS4B