1/4 in. Threaded 300# Black Malleable Iron 90 Degree Elbow

Part #B3009B  |  Item #63137  |  Manufacturer Part #0310500202

$ 12.80 EACH
(Pricing is for 1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #B3009BItem #63137Mfr. Part #0310500202

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.80 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #B3009CItem #63138Mfr. Part #0310500400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.37 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #B3009DItem #20553Mfr. Part #0310500608

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.43 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #B3009FItem #3638Mfr. Part #0310500806

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.66 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #B3009GItem #38703Mfr. Part #0310501002

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 21.28 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #B3009HItem #22025Mfr. Part #0310501200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 31.04 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #B3009JItem #5286Mfr. Part #0310501408

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 36.61 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #B3009KItem #40703Mfr. Part #0310501606

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 52.66 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #B3009LItem #65597Mfr. Part #0310501804

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 136.47 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #B3009MItem #23621Mfr. Part #0310502000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 156.71 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

ASME Specifications: [ASME B16.3, ASME B16.39]

Application: Fire Protection

Coating: Black

Elbow Degree: 90

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Material: Malleable Iron

Origin: Domestic

Pressure Class: 300#

Product Type: Threaded Fitting

Type: B3009B