1/4 in. Threaded 3000# 304L Stainless Steel HEX Plug

Part #IS4L3THPB  |  Item #4283312

$ 2.52 EACH
(Pricing is for 1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #IS4L3THPBItem #4283312

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.52 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #IS4L3THPCItem #4282136

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1/2 in

    Part #IS4L3THPDItem #1712176Mfr. Part #4L3THPD

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.08 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IS4L3THPFItem #4282291

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.28 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IS4L3THPGItem #4282346

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.30 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS4L3THPJItem #4282528

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.49 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IS4L3THPKItem #4289626

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 30.95 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 304L

Pressure Class: 3000#