1/4 in. MNPT x FNPT 304 and 304L Stainless Steel Street 90 Degree Elbow

You last purchased this on
 

1/4 in. MNPT x FNPT 304 and 304L Stainless Steel Street 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

1/4 in. MNPT x FNPT 304 and 304L Stainless Steel Street 90 Degree Elbow

  • Fast #
  • Part #IS4L3TS9B
  • Item #1338148
  • Manufacturer Part #SW3480D-0806
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.11
ASME:
ASME A182, ASME SA-182
ASTM:
ASTM A-182, ASTM SA-182
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Elbow
Material:
Stainless Steel
Material Type:
304, 304L
Origin:
Global
Pressure Class:
3000#