1/4 in. Threaded 3000# 316 Stainless Steel HEX Plug
Part #DS63THPB | Item #79995
$
13.70
EACH
(Pricing is for 1/4 in)
All Sizes
Product Details
Specifications
Clean Bagged: No
End Connection 1: Threaded
End Connections: Threaded
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
Fitting Type: Straight
Material: Stainless Steel
Material Type: 316
Pressure Class: 3000#