1/4 in. Threaded 3000# Forged Steel Cross
Part #IFSTCRB | Item #3196496 | Manufacturer Part #12201203
All Sizes
Product Details
Specifications
Clean Bagged: No
End Connection 1: Threaded
End Connection 2: Threaded
End Connection 3: Threaded
End Connection 4: Threaded
End Connections: Threaded
FM Approved: No
Fire Suppression System Rated: No
Fitting Size 1: 1/4 in
Fitting Size 2: 1/4 in
Fitting Size 3: 1/4 in
Fitting Size 4: 1/4 in
Fitting Sizes: 1/4 in
Fitting Type: Straight
IAPMO Listed: No
Material: Forged Steel
NSF Certified: No
Pressure Class: 3000#
Type: IFSTCRB
UL Listed: No