1/4 in. Threaded 3000# Global Forged Steel Cap

Part #IFSTCAPB  |  Item #860713  |  Manufacturer Part #12203003G

$ 2.58 EACH
(Pricing is for 1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #IFSTCAPAItem #1795683Mfr. Part #12203001G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.61 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #IFSTCAPBItem #860713Mfr. Part #12203003G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.58 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #IFSTCAPCItem #1795684Mfr. Part #12203004G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.58 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IFSTCAPDItem #275033Mfr. Part #12203005G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.51 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IFSTCAPFItem #275034Mfr. Part #12203007G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.50 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IFSTCAPGItem #275035Mfr. Part #12203010G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.37 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IFSTCAPHItem #190401Mfr. Part #12203013G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.63 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IFSTCAPJItem #275036Mfr. Part #12203015G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.32 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IFSTCAPKItem #860723Mfr. Part #12203020G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.85 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #IFSTCAPLItem #3196470Mfr. Part #12203025G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 40.89 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IFSTCAPMItem #860483Mfr. Part #12203030G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 75.33 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #IFSTCAPPItem #860488Mfr. Part #12203040G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 95.06 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ASME Specifications: ASME B1.20.1, ASME B16.11

ASTM Specifications: ASTM A-105

Application: Residential

Clean Bagged: No

End Connection 1: Threaded

End Connections: Threaded

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Cap

IAPMO Listed: No

Length: 1-3/50 in

Material: Forged Steel

NSF Certified: No

Origin: Global

Pressure Class: 3000#

Temperature Range: Up to 360 Deg F

UL Listed: No

Weight: 0.09