1/4 in. Threaded 6000# Forged Steel Cap

You last purchased this on
 

1/4 in. Threaded 6000# Forged Steel Cap

This product requires certification to purchase.
You last purchased this on
 

1/4 in. Threaded 6000# Forged Steel Cap

  • Fast #
  • Part #IFS6TCAPB
  • Item #3312386
  • Manufacturer Part #12303003
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Cap
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Pressure Class:
6000#
UL Listed:
No