1/4 in. 6000# A105 Threaded Round Plug Forged Steel Domestic

You last purchased this on
 

1/4 in. 6000# A105 Threaded Round Plug Forged Steel Domestic

This product requires certification to purchase.
You last purchased this on
 

1/4 in. 6000# A105 Threaded Round Plug Forged Steel Domestic

  • Fast #
  • Part #FSTRHPB
  • Item #224390
  • Manufacturer Part #12203503
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.11
ASTM:
ASTM A-105
Application:
Residential
Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Plug
Head Style:
Round Head
IAPMO Listed -:
No
Length:
1-31/50 in
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
6000#
UL Listed:
No
Weight:
0.11 lb