1/4 in. Threaded Extra Heavy Standard Domestic Black Carbon Steel Coupling

You last purchased this on
 
Camco Manufacturing

1/4 in. Threaded Extra Heavy Standard Domestic Black Carbon Steel Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Camco Manufacturing

1/4 in. Threaded Extra Heavy Standard Domestic Black Carbon Steel Coupling

  • Fast #
  • Part #BSCSTB
  • Item #3560
  • Manufacturer Part #11101003
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Material: Carbon steel
  • Coating: Black
  • Manufacturer may vary by location
  • Domestic
  • Threaded
  • Coupling type: Straight
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53 Type F, ASTM A-865
Clean Bagged:
No
Coating:
Black, Phosphate
Diameter - Outside:
18/25 in
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Coupling, Straight
IAPMO Listed -:
No
Length:
1-19/100 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
150#
Schedule Class:
Standard
UL Listed:
No
Weight:
0.07 lb