1/4 in. FNPT 150# Schedule 40 Domestic Carbon Steel Cap
1/4 in. FNPT 150# Schedule 40 Domestic Carbon Steel Cap
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- ISO Certified
- Rohs Compliant
- Made in U.S.A.
Documents
Specifications
- ASME:
- ASME B116.3
- ASTM:
- ASTM A-108
- Clean Bagged:
- No
- Coating:
- Black
- Diameter - Outside:
- 11/16 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Cap
- Head Style:
- Hex
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 63/100 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- Schedule Class:
- 40
- UL Listed:
- No
- Weight:
- 0.03 lb