1/4 in. Threaded Extra Heavy Steel Tapered Black Malleable Coupling

You last purchased this on
 
Capitol Manufacturing

1/4 in. Threaded Extra Heavy Steel Tapered Black Malleable Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capitol Manufacturing

1/4 in. Threaded Extra Heavy Steel Tapered Black Malleable Coupling

  • Fast #
  • Part #BXSCTTB
  • Item #459020
  • Manufacturer Part #11103003
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • 300 psi @ 72° F
  • 300 psi @ 550° F for steam
  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-865, ASTM A-733
Clean Bagged:
No
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight
Material:
Black Steel
Origin:
Domestic
Schedule Class:
Extra Heavy