1/4 in. Threaded Forged Steel Cross
Part #FS2TCRB | Item #458032 | Manufacturer Part #12101203
All Sizes
Product Details
Documents
Specifications
ASME Specifications: ASME B1.20.1
Clean Bagged: No
End Connection 1: Threaded
End Connection 2: Threaded
End Connection 3: Threaded
End Connection 4: Threaded
End Connections: Threaded
Fitting Size 1: 1/4 in
Fitting Size 2: 1/4 in
Fitting Size 3: 1/4 in
Fitting Size 4: 1/4 in
Fitting Sizes: 1/4 in
Fitting Type: Straight
Material: [Carbon Steel, Forged Steel]
Pressure Class: 2000#