1/4 in. Threaded Forged Steel Half Coupling

Part #IFSTHCB  |  Item #860513  |  Manufacturer Part #12202203G

$ 1.27 EACH
(Pricing is for 1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #IFSTHCBItem #860513Mfr. Part #12202203G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.27 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #IFSTHCCItem #860515Mfr. Part #12202204G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.31 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IFSTHCDItem #860516Mfr. Part #12202205G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.22 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IFSTHCFItem #860518Mfr. Part #12202207G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.75 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IFSTHCGItem #860521Mfr. Part #12202210G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.40 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IFSTHCHItem #860523Mfr. Part #12202213G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.33 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IFSTHCJItem #860524Mfr. Part #12202215G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.76 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IFSTHCKItem #860526Mfr. Part #12202220G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.75 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #IFSTHCLItem #1795710Mfr. Part #12202225G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.88 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IFSTHCMItem #1795712Mfr. Part #12202230G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.71 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #IFSTHCPItem #1795714Mfr. Part #12202240G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 62.39 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Material: [Carbon Steel, Forged Steel]

Pressure Class: 3000#