1/4 in. Threaded Extra Heavy Standard Domestic Galvanized Carbon Steel Coupling
1/4 in. Threaded Extra Heavy Standard Domestic Galvanized Carbon Steel Coupling
Package Quantity Info:
EA: 1 IP: 100-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: carbon steel
- Coating: Galvanized
- Manufacturer may vary by location
- Domestic
- Threaded
- Coupling Type: Straight
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53 Type F, ASTM A-865
- Clean Bagged:
- No
- Coating:
- Galvanized
- Diameter - Outside:
- 18/25 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Length:
- 1-19/100 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- Extra Heavy, Standard
- UL Listed:
- No
- Weight:
- 0.07 lb