1/4 in. Threaded Galvanized Carbon Steel Forged Plug

Part #GFSTHPB  |  Manufacturer Part #12233403

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Clean Bagged: No

Coating: Galvanized

End Connection 1: Threaded

End Connections: Threaded

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

IAPMO Listed: No

Material: [Carbon Steel, Forged Steel]

NSF Certified: No

UL Listed: No