1/4 in. Welded Schedule 40 Stainless Steel Pipe

You last purchased this on
 

1/4 in. Welded Schedule 40 Stainless Steel Pipe

This product requires certification to purchase.
You last purchased this on
 

1/4 in. Welded Schedule 40 Stainless Steel Pipe

  • Fast #
  • Part #DSP46LB
  • Item #79300
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Material Type: 316L
  • Schedule: 40
  • Material: stainless steel
  • Length: SRL
  • Domestic
  • ASTM Spec: ASTM A-312
  • Requires Certification

Specifications

ASTM:
ASTM A-312
Application:
Chlorine, Fire Protection, Wastewater, Water
Coating:
Stainless
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
IAPMO Listed -:
No
Length:
21 ft
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Domestic
Pipe Wall Type -:
Welded
PipeTubing Size:
1/4 in
Schedule Class:
40
UL Listed:
No