14 in. Weld Standard Global Carbon Steel Cap

You last purchased this on
 

14 in. Weld Standard Global Carbon Steel Cap

This product requires certification to purchase.
You last purchased this on
 

14 in. Weld Standard Global Carbon Steel Cap

  • Fast #
  • Part #GWCAP14
  • Item #49662
  • Manufacturer Part #GWCAP14
3.8 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Conforms to ASTM A-234 WPB, ANSI B16.9
  • Requires Certification

Documents


Specifications

ASME:
ASME SA-234-WCB
ASTM:
ASTM A-234 Grade WCB
Application:
Residential
Clean Bagged:
No
End Connection 1:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
14 in
Fitting Sizes:
14 in
Fitting Type:
Cap
IAPMO Listed -:
No
MSS:
MSS SP-75
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
Standard
UL Listed:
No