14 in. Weld Standard Carbon Steel Stub End

Part #GWSEASA14

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASME Specifications: ASME B16.9

ASTM Specifications: ASTM A-234

Clean Bagged: No

End Connection 1: Weld

End Connections: Weld

Fitting Size 1: 14 in

Fitting Sizes: 14 in

Fitting Type: Straight

Material: Carbon Steel

Schedule Class: Standard