14 in. Weld 150# Domestic Standard Bore Flat Face Forged Steel Flange

You last purchased this on
 

14 in. Weld 150# Domestic Standard Bore Flat Face Forged Steel Flange

This product requires certification to purchase.
You last purchased this on
 

14 in. Weld 150# Domestic Standard Bore Flat Face Forged Steel Flange

  • Fast #
  • Part #DFFWNF14
  • Item #238844
  • Manufacturer Part #121140000
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Flanges simplify insulation and take up less space
  • Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
  • Requires Certification

Specifications

ASME:
ASME B16.5, ASME SA-105
ASTM:
ASTM A-105
Application:
Industrial
Diameter - Outside:
21 in
End Connection 1:
Weld
End Connection 2:
Flanged
End Connections:
Weld x Flanged
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
14 in
Fitting Size 2:
14 in
Fitting Sizes:
14 in
Flange Bore Type:
Standard Bore
Flange Type:
Flat Face
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Length:
4-47/50 in
Material:
Forged Carbon Steel
Maximum Temperature:
100
NSF Certified:
No
Origin:
Domestic
Pressure - High:
285
Pressure Class:
150#
UL Listed:
No
Weight:
114 lb