14 in. Weldneck 300# Standard Carbon Steel Raised Face Flange

Part #D300RFWNF14  |  Manufacturer Part #320140000

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Made by hammering, pressing, rolling and/or machining cast or forged bars, billets or slabs
  • Flanges simplify insulation and take up less space

Documents

Specifications

ASME Specifications: ASME B16.5

ASTM Specifications: ASTM A-105

Clean Bagged: No

End Connection 1: Weldneck

End Connection 2: Weldneck

End Connections: Weldneck

Fitting Size 1: 14 in

Fitting Size 2: 14 in

Fitting Sizes: 14 in

Fitting Type: Straight

Flange Bore Type: Standard Bore

Flange Type: Raised Face

Material: Carbon Steel

Pressure Class: 300#

Schedule Class: Standard