14 in. Weldneck 600# Extra Heavy Carbon Steel Ring Type Joint Flange

Part #G600RTJWNFXHB14  |  Item #4897919

$ 787.64 EACH
(Pricing is for 14 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 12 in

    Part #G600RTJWNFXHB12Item #4897901

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 762.97 /EACH
    Added to your cart. View Cart
  • 14 in

    Part #G600RTJWNFXHB14Item #4897919

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 787.64 /EACH
    Added to your cart. View Cart
  • 16 in

    Part #G600RTJWNFXHB16Item #4897941

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 18 in

    Part #G600RTJWNFXHB18Item #4897961

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,323.54 /EACH
    Added to your cart. View Cart
  • 20 in

    Part #G600RTJWNFXHB20Item #4897978

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 24 in

    Part #G600RTJWNFXHB24Item #4898013

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2,705.89 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #G600RTJWNFXHBJItem #4898166

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 5 in

    Part #G600RTJWNFXHBSItem #4898243

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Weldneck

End Connection 2: Weldneck

End Connections: Weldneck

Fitting Size 1: 14 in

Fitting Size 2: 14 in

Fitting Sizes: 14 in

Fitting Type: Straight

Flange Bore Type: Extra Heavy Bore

Flange Type: Ring Type Joint

Material: Carbon Steel

Pressure Class: 600#

Schedule Class: Extra Heavy