14 in. Weldneck 900# Standard Carbon Steel Ring Type Joint Flange

Part #G900RTJWNF14  |  Item #4897103

$ 1,088.77 EACH
(Pricing is for 14 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 12 in

    Part #G900RTJWNF12Item #4897088

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,012.29 /EACH
    Added to your cart. View Cart
  • 14 in

    Part #G900RTJWNF14Item #4897103

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,088.77 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #G900RTJWNFMItem #4898997

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 73.42 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #G900RTJWNFUItem #4899076

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 234.03 /EACH
    Added to your cart. View Cart

Product Details

Specifications

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

Fitting Size 1: 14 in

Fitting Size 2: 14 in

Fitting Sizes: 14 in

Fitting Type: Straight

Flange Bore Type: Standard Bore

Material: Carbon Steel

Pressure Class: 900#

Schedule Class: Standard