14 in. x 10 ft. 26 ga Galvanized Steel Spiral Duct Pipe

Part #SHMSPL261410  |  Item #4041482  |  Manufacturer Part #5013.14-26

Call for Pricing EACH

Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Specifications

Diameter: 14 in

Duct Shape: Spiral

Gauge: 26

Length: 10 ft

Material: Galvanized Steel