1/4 in. x 10 ft. Type L Hard Copper Tube
1/4 in. x 10 ft. Type L Hard Copper Tube
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Nominal hard copper tube
- NSF approved
- Made in the USA
- Evaporator frost control
- Temperature display on the unit
- 24 hour on/off settings
- Auto restart for electrical interruptions
- Meets applicable ASTM standards B-88, B-306, B-280, B-819
- Wireless remote control
- 3.5 KW electric heater for heating models
Documents
Specifications
- ASTM:
- ASTM B-88, ASTM B-306
- Application:
- DWV, Mechanical, Plumbing
- Copper Tubing Temper:
- Hard
- Diameter - Outside:
- 3/8 in
- FM Approved:
- No
- Length:
- 10 ft
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1/4 in
- Wall Thickness:
- 0.03 in
- Weight:
- 0.126 lb