1/4 in. x 12 ft. x 0.082 in. NPT Schedule 40 Red Brass Annealed Pipe
1/4 in. x 12 ft. x 0.082 in. NPT Schedule 40 Red Brass Annealed Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM B-43
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 ft
- Material:
- Red Brass
- PipeTubing Size:
- 1/4 in
- Pressure Class:
- 870#
- Schedule Class:
- 40
- Wall Thickness:
- 0.082 in