14 in. x 12 in. 26 ga Galvanized Small End Crimped Duct Reducer
14 in. x 12 in. 26 ga Galvanized Small End Crimped Duct Reducer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tapered design for improved airflow
- Galvanized steel, riveted construction
- Tapered reducer with crimp
- Manufacturer may vary based on your location
- Tightly rolled collars to minimize leakage
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 12 in
- Diameter - Inside 1:
- 14 in
- Diameter - Inside 2:
- 12 in
- Duct Size:
- 14 in x 12 in
- Gauge (metal):
- 26 ga
- Material:
- Steel
- Vent Duct Shape:
- Round
- Width:
- 14 in
- With Crimp:
- Yes