14 in. x 12 in. 28 ga Galvanized No-Crimp Duct Reducer

SHMRNC281412

Duct Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • G-30 coating, LFQ chemical treatment
  • Machine cut body assembled with 5/32" zinc coated steel rivets
  • Collars are beaded onto reducer
  • Body may also be die stamped and assembled with 2/16" rivets
  • 2" roll formed galvanized steel with 1/8" hemmed edge
  • Manufacturer may vary based on your location

SPECIFICATIONS

ASTM Specifications
ASTM A653 CS Grade B
Diameter
12 in
Duct Size
14 in x 12 in
Gauge
28
Height
5-1/2 in
Width
14 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday