14 in. x 12 in. x 9 in. 24 ga Galvanized Steel Tee Wye

Part #SHMTYS241412Y  |  Item #4042314  |  Manufacturer Part #8101.141209-24

Call for Pricing EACH

Inside Diameter 3:

9 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Specifications

Color Finish: Silver

Duct Shape: Round

Gauge: 24

Height: 15-1/8 in

Inside Diameter: 14 in

Inside Diameter 2: 12 in

Inside Diameter 3: 9 in

Length: 14 in

Material: Galvanized Steel

Width: 12 in