14 in. x 14 in. x 10 in. 24 ga Galvanized Steel Tee Wye
Part #SHMTYS24141410 | Item #4042092 | Manufacturer Part #8101.141410-24
Call for Pricing
EACH
Inside Diameter 3
Product Details
- Manufacturer may vary based on your location
Specifications
Duct Shape: Round
Gauge: 24
Height: 16-1/8 in
Inside Diameter: 14 in
Inside Diameter 2: 14 in
Inside Diameter 3: 10 in
Length: 14 in
Material: Galvanized Steel
Width: 14 in