1/4 in. x 20 ft. Soft Copper Refrigerator Coil
1/4 in. x 20 ft. Soft Copper Refrigerator Coil
Package Quantity Info:
EA: 1 IP: 1 CA: 5-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Refrigeration coil
- NSF Approved
- Made in the USA
- Meets applicable ASTM standards B-88, B-306, B-280, B-819
Specifications
- ANSI:
- ANSI B9.1
- ASTM:
- ASTM B-280
- Copper Tubing Temper:
- Soft
- Diameter - Inside 1:
- 19/100 in
- Diameter - Outside:
- 1/4 in
- Length:
- 20 ft
- Material:
- Copper
- Pressure - Maximum:
- 1406 psi
- Product Type:
- Coil Refrigeration Tubing