1/4 in. x 20 ft. Type K Hard Copper Tube
1/4 in. x 20 ft. Type K Hard Copper Tube
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Fire suppression system rated
- NSF approved
- Nominal hard Type K standard copper tube
- Made in the USA
- Meets applicable ASTM standards B-88, B-306, B-280, B-819
Documents
Specifications
- ASTM:
- ASTM B-306, ASTM B-88
- Application:
- DWV, Mechanical, Plumbing
- Coating:
- Black, Copper, Plain
- Copper Tubing Temper:
- Hard
- Diameter - Outside:
- 3/8 in
- FM Approved:
- No
- Length:
- 20 ft
- Material:
- Copper
- Material Type:
- C12200
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1/4 in
- Product Type:
- Copper Tube, Type K
- Temperature Rating:
- 150
- Wall Thickness:
- 0.035 in
- Weight:
- 0.145 lb