14 in. Black Plain (Beveled) End A106B Schedule STD Seamless Single Random Length Carbon Steel Pipe (Domestic)
14 in. Black Plain (Beveled) End A106B Schedule STD Seamless Single Random Length Carbon Steel Pipe (Domestic)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-106 Grade B
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- Grade:
- B
- Length:
- 21 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 14 in
- Schedule Class:
- 40
- Wall Thickness:
- 0.375 in