14 in x 6 in x 10 in Duct Square-To-Round

You last purchased this on
 

14 in x 6 in x 10 in Duct Square-To-Round

This product requires certification to purchase.
You last purchased this on
 

14 in x 6 in x 10 in Duct Square-To-Round

  • Fast #
  • Part #SHMFB3014U10
  • Item #4041057
  • Manufacturer Part #5478.140610
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
10 in
Duct Size:
14 in x 6 in x 10 in
Gauge (metal):
30 ga
Length:
14 in
Material:
Steel
Width:
10 in