14 in. x 14 in. Galvanized Square Duct End Cap
14 in. x 14 in. Galvanized Square Duct End Cap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 28 ga
- Length:
- 14 in
- Material:
- Steel
- Vent Duct Shape:
- Square
- Width:
- 14 in