14 x 1-1/4 in. B7 Stud with 2- Hole Nut Black

Part #BA193B7SBWNH14  |  Item #3289727

Call for Pricing EACH
(Pricing is for 14 in)

Length

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

ASTM Specifications: ASTM A-193

Coating: Black

Color Finish: Black

Color Finish Category: Blacks

Diameter: 1-1/4 in

Drive Type: Hex

Grade: B7

Length: 14 in

Material: Stainless Steel

Product Type: [Stud, Double Hex Nut]