14 X 10 Ductile Iron 125# Flange P-401 Eccentric Reducer

FERP41410

Manufacturer Part #: 495728

Type

FERP41410

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

End Connection 1
Flanged
Fitting Size 1
14 in
Fitting Size 2
10 in
Material
Ductile Iron
Pressure Class
125#
Type
FERP41410

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday