14 x 10 in. 90 Degree Duct Elbow
Part #SHM9V1410 | Item #3080952 | Manufacturer Part #DX211014
Call for Pricing
EACH
Height
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Rectangular duct vertical 90° elbow
- Galvanized steel with Pittsburgh locking seam
- Manufacturer may vary based on your location
Documents
Specifications
Duct Elbow Type: Vertical
Duct Shape: Rectangular
Duct Size: 14 in x 10 in
Elbow Degree: 90
Height: 10 in
Material: Galvanized Steel
Width: 14 in